Features
- Pressure cast aluminum end plates with ribbed design for rigidity
- Ball bearings
- Locked drive end bearing
- Heavy gauge steel frame
- Pumps, fans, conveyors, machine tools, gear reducers.
Weights & Dimensions
| Dimension C | 31.31 in |
Product Details
| Insulation Class | F |
| Power Factor | 89 |
| Horsepower | 60 HP |
| Frame | 364TSC |
| Hertz | 60 Hz |
| Design Code | B |
| KVA Code | F |
| Motor RPM 60 Hertz | 3560 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Rigid |
| Voltage | 230/460 V |
| Full Load Efficiency | 93.6 |
| Phase | 3 |
| Nameplate RPM | 3560 rpm |
| Full Load Amps | 135/67.3 A |
| Manufacturers Part Number | CEM4310T |
| Duty | Continuous |
| Enclosure | TEFC |
| Efficiency 2 | 92.4 |
| Service Factor | 1.15 |
| RPM Range | 3001-3600 rpm |
| Brand | Baldor-Reliance |
| Ambient Temperature | 40 °C |