Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909781

MPN #: EM4411T-4

Baldor-Reliance General Purpose Motor, 460 V, 125 HP, 1188 RPM, 3 PH, 445T, TEFC

Product Description
Baldor-Reliance's extensive line of General Purpose motors are available in Open Drip-proof and TEFC construction in both single and three phase. Horsepower sizes available from stock range from 1/12 HP through 1500 HP. Designed for General purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others.

Features
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.
PRICE
$30,359.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C44.75 in

Product Details

Insulation ClassF
Power Factor84.3
Horsepower125 HP
Frame445T
Hertz60 Hz
Design CodeB
KVA CodeF
Motor RPM 60 Hertz1188 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage460 V
Full Load Efficiency95
Phase3
Nameplate RPM1188 rpm
Full Load Amps146 FLA
Manufacturers Part NumberEM4411T-4
DutyContinuous
EnclosureTEFC
Efficiency 294.5
Service Factor1.15
RPM Range1101-1200 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C