Rubberset General Purpose Poly 1" Trim Paint Brush - 993218100 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
General Purpose Poly 1" Trim Paint Brush - 993218100
General Purpose Polyester Brushes are ideal for light-duty general maintenance painting.
General Purpose Polyester Brushes are ideal for light-duty general maintenance painting.
PRICE
$21.60 Sold in packages of 12 / $1.80 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Thickness | 7/16 in |
| Length Out | 2 |
Product Details
| Style | Flat |
| Package Quantity | 12 |
| Manufacturers Part Number | 993218100 |
| Brand | Rubberset |
| Bristle Material | Bristle |