RollerLite 6" x 1/2" Prolam RollerLite™ Plus Roller Cover, 12/Case - 68KL050
Write a Review
|
Questions & Answers (0)
Product Description
6" x 1/2" Prolam RollerLite™ Plus Roller Cover has an increased diameter to maximize surface area and paint coverage per roll. ProLam fabric is a lambswool, polyester and acrylic blend offering versatility and performance for smooth surfaces. Compatible with both latex and oil based paints and stains.
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2 in |
| Height | 8-1/4 in |
| Weight | 0.1 lbs |
| Nap | 1/2" |
Product Details
| Type | Semi-Textured |
| Color | Orange |
| Material | Lambswool/Poly/Acrylic |
| Package Quantity | 12 |
| Description | Standard Roller Cover |
| Manufacturers Part Number | 68KL050 |
| Brand | RollerLite |
| Bristle Material | Lambswool/Poly/Acrylic |