Marathon General Purpose Pump Three Phase Motor, 3/4 HP, 3450 RPM, 208-230/460V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, General Purpose Pump Three Phase Motor, Three Phase, 3/4 hp, 3450 rpm, 1 speed, 208-230/460v, ODP, 2.6-2.6,1.3 amp, Counterclockwise/Clockwise, LOCKED/BALL bearings
PRICE
$539.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 17 |
| Shaft Diameter | 0.63 |
Product Details
| Efficiency | 74.2 |
| Horsepower | 3/4 HP |
| Frame | 56J |
| Hertz | 60 Hz |
| Rotation | Counterclockwise/Clockwise ° |
| Motor RPM 60 Hertz | 3450 rpm |
| Thermal Protection | NONE |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Round |
| Voltage | 208-230/460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | 2.6-2.6,1.3 A |
| Manufacturers Part Number | KG219 |
| Duty | Continous |
| Enclosure | ODP |
| Service Factor | 1.5 |
| Bearing Drive End | Locked/Ball |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |