Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.
Marathon Motors Premium Efficiency Motor, E247, 200HP, 1800RPM, 460V, 3PH, 445T FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20,679.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2604 |
| Opposite End Bearing Size | 6316 |
| Drive End Bearing Size | NU318 |
Product Details
| 60 Hertz kW | 149 kW |
| Bearing Opp Drive End | 6316 |
| KVA Code | G |
| IP Code | 43 |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | E247 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | NU318 |
| Brand | Marathon Motors |
| Insulation Class | F |
| Horsepower | 200 HP |
| Orientation | Horizontal |
| Frame | 445T |
| Starting Type | Across The Line |
| Enclosure Type | Totally Enclosed |
| Voltage | 460 V |
| Full Load Efficiency | 96.2 |
| Nameplate RPM | 1800 rpm |
| Full Load Amps | 226 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | B |
| UL | Recognized Construction |