Marathon Motors Premium Efficiency Motor, U760-P, 2HP, 1800RPM, 230/460V, 3PH, 145T, DP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon Motors Premium Efficiency Motor, U760, 2HP, 1800RPM, 208-230/460V, 3PH, 145T FR, DP
Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.
Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.
PRICE
$795.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 48 |
Product Details
| 60 Hertz kW | 1.5 kW |
| Bearing Opp Drive End | 6203 |
| KVA Code | N |
| Motor RPM 60 Hertz | 1750 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | U760-P |
| Enclosure | DP |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Marathon Motors |
| Insulation Class | F |
| Horsepower | 2 HP |
| Frame | 145T |
| Thermal Protection | Automatic Protector Thermostats (Normally Closed) |
| Enclosure Type | Open/Drip Proof |
| Voltage | 230/460 V |
| Full Load Efficiency | 86.5 |
| Nameplate RPM | 1750 rpm |
| Full Load Amps | 6.0/3.0 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | B |
| UL | Recognized Construction |