Century General Purpose Pump Three Phase Motor, 3/4 HP, 3450 RPM, 208-230/460V, ODP, L56J Frame
Write a Review
|
Questions & Answers (0)
Product Description
Century, General Purpose Pump Three Phase Motor, Polyphase, Induction Type, Single Or Dual Voltage, 3/4 hp, 3450 rpm, 1 speed, 208-230/460v, ODP, SF 3.4-3.4/1.7 amp, Reversible Clockwise, Ball/Ball bearings
PRICE
$545.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 |
Product Details
| Horsepower | 3/4 HP |
| Frame | L56J |
| Hertz | 60/50 Hz |
| Rotation | Reversible Clockwise ° |
| Motor RPM 60 Hertz | 3450 rpm |
| Thermal Protection | None |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Round |
| Voltage | 208-230/460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | SF 3.4-3.4/1.7 A |
| Manufacturers Part Number | H446 |
| Duty | Continuous |
| Enclosure | ODP |
| Service Factor | 1.5 |
| Bearing Drive End | Ball/Ball |
| Brand | Century |
| Ambient Temperature | 40 °C |