Century General Purpose Single Phase TEFC Motor, 1/2 HP, 1725 RPM, 115/208-230V, TEFC, 56C Frame
Write a Review
|
Questions & Answers (0)
Product Description
Century, General Purpose Single Phase TEFC Motor, Capacitor Start Induction Run, 1/2 hp, 1725 rpm, 1 speed, 115/208-230v, TEFC, 7/3.5-3.5 amp, Selective Counterclockwise, Ball/Ball bearings
PRICE
$559.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 |
Product Details
| Horsepower | 1/2 HP |
| Frame | 56C |
| Hertz | 60 Hz |
| Rotation | Selective Counterclockwise ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Round |
| Voltage | 115/208-230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 7/3.5-3.5 A |
| Manufacturers Part Number | C907V1 |
| Duty | Continuous |
| Service Factor | 1.15 |
| Bearing Drive End | Ball/Ball |
| RPM Range | 1725 rpm |
| Brand | Century |
| Ambient Temperature | 40 °C |