Marathon General Purpose Single Phase TEFC Motor, 2 HP, 3510 RPM, 115/208-230V, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, General Purpose Single Phase TEFC Motor, Capacitor Start Capacitor Run, 2 hp, 3510 rpm, 1 speed, 115/208-230v, TEFC, 18.0/10.0-9.0 amp, Selective Counterclockwise, Ball/Ball bearings, Made In the USA
PRICE
$649.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 39 |
| Shaft Diameter | 0.875 |
Product Details
| Efficiency | 80 |
| Horsepower | 2 HP |
| Efficiency Type | Premium Efficiency |
| Frame | 145T |
| Hertz | 60 Hz |
| Rotation | Selective Counterclockwise ° |
| Motor RPM 60 Hertz | 3510 rpm |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid Base |
| Voltage | 115/208-230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 18.0/10.0-9.0 A |
| Manufacturers Part Number | I221 |
| Duty | Continuous |
| Service Factor | 1.15 |
| Bearing Drive End | Ball/Ball |
| RPM Range | 3510 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |