Marathon General Purpose Single Phase TEFC Motor, 5 HP, 3530 RPM, 208-230V, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, General Purpose Single Phase TEFC Motor, Capacitor Start Capacitor Run, 5 hp, 3530 rpm, 1 speed, 208-230v, TEFC, 22.5-19.8 amp, Selective Counterclockwise, Ball/Ball bearings
PRICE
$1,589.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 90 |
| Shaft Diameter | 1.125 |
Product Details
| Efficiency | 82.5 |
| Horsepower | 5 HP |
| Efficiency Type | Premium Efficiency |
| Frame | 184T |
| Hertz | 60 Hz |
| Rotation | Selective Counterclockwise ° |
| Motor RPM 60 Hertz | 3530 rpm |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid Base |
| Voltage | 208-230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 22.5-19.8 A |
| Manufacturers Part Number | I223A |
| Duty | Continuous |
| Service Factor | 1 |
| Bearing Drive End | Ball/Ball |
| RPM Range | 3530 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |