Features
- Heavy guage steel frames
- Ball bearings
- Base is seam welded to frame
- Snap Action starting switch for reliability
- General purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.
Weights & Dimensions
| Dimension C | 24.56 in |
Product Details
| Power Factor | 96 |
| Bearing Opp Drive End | 6307 |
| KVA Code | F |
| Motor RPM 60 Hertz | 1760 rpm |
| Mounting Location | Rigid |
| Phase | 1 |
| Manufacturers Part Number | L3912T |
| Enclosure | TEFC |
| Service Factor | 1 |
| Bearing Drive End | 6309 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 15 HP |
| Frame | 256T |
| Hertz | 60 Hz |
| Design Code | L |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230 V |
| Full Load Efficiency | 86.5 |
| Nameplate RPM | 1760 rpm |
| Full Load Amps | 66-58 A |
| Duty | Continuous |
| RPM Range | 1701-1800 rpm |
| Ambient Temperature | 40 °C |