Marathon General Purpose Three Phase ODP Motor, 75 HP, 1782 RPM, 230/460V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, General Purpose Three Phase ODP Motor, Squirrel Cage Inverter Rated, 75 hp, 1782 rpm, 1 speed, 230/460v, ODP, 172.0/86.0 amp, Reversible, Ball/Ball bearings
PRICE
$5,345.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 780 lbs |
| Shaft Diameter | 2.375 |
Product Details
| RPM | 1782 rpm |
| Efficiency | 95 |
| Horsepower | 75 HP |
| Efficiency Type | Premium Efficiency |
| Frame | 365T |
| Hertz | 60/50 Hz |
| Rotation | Reversible ° |
| Thermal Protection | No |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid Base |
| Voltage | 230/460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | 172.0/86.0 A |
| Manufacturers Part Number | GT0084 |
| Duty | Continuous |
| Service Factor | 1.15 |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |