Marathon JM Motor, 3 HP, 3500 RPM, 115/230V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, JM Motor, Capacitor Start Induction Run, 3 hp, 3500 rpm, 1 speed, 115/230v, ODP, 32.0/16.1 amp, Selective Counterclockwise, Ball/Ball bearings
PRICE
$919.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 60 lbs |
| Shaft Diameter | 0.875 |
Product Details
| RPM | 3500 rpm |
| Efficiency | 75.5 |
| Horsepower | 3 HP |
| Frame | 182JM |
| Hertz | 60 Hz |
| Rotation | Selective Counterclockwise ° |
| Thermal Protection | No |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid Base |
| Voltage | 115/230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 32.0/16.1 A |
| Manufacturers Part Number | Z406A |
| Duty | Continous |
| Service Factor | 1.15 |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |