Marathon General Purpose Three Phase TEFC Motor, 15 HP, 1775 RPM, 230/460V, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, General Purpose Three Phase TEFC Motor, Squirrel Cage Inverter Rated, 15 hp, 1775 rpm, 1 speed, 230/460v, TEFC, 37.5/18.8 amp, Reversible, Ball/Ball bearings, Made In the USA
PRICE
$2,519.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 174 lbs |
| Shaft Diameter | 1.625 |
Product Details
| RPM | 1775 rpm |
| Efficiency | 92.4 |
| Horsepower | 15 HP |
| Efficiency Type | Premium Efficiency |
| Frame | 254T |
| Hertz | 60/50 Hz |
| Rotation | Reversible ° |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid Base |
| Voltage | 230/460 V |
| Material | Aluminum |
| Phase | 3 |
| Full Load Amps | 37.5/18.8 A |
| Manufacturers Part Number | E2122 |
| Duty | Continuous |
| Service Factor | 1.15 |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |