Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB2776857

MPN #: GT0012A

Marathon General Purpose Three Phase ODP Motor, 5 HP, 3495 RPM, 230/460V, ODP, 182T Frame

Product Description
Marathon, General Purpose Three Phase ODP Motor, Squirrel Cage Inverter Rated, 5 hp, 3495 rpm, 1 speed, 230/460v, ODP, 12.6/6.3 amp, Reversible, Ball/Ball bearings

PRICE
$769.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight85 lbs
Shaft Diameter1.125

Product Details

RPM3495 rpm
Efficiency86.5
Horsepower5 HP
Efficiency TypePremium Efficiency
Frame182T
Hertz60/50 Hz
RotationReversible °
Thermal ProtectionNo
Enclosure TypeOpen/Drip Proof
Mounting LocationRigid Base
Voltage230/460 V
MaterialRolled Steel
Phase3
Full Load Amps12.6/6.3 A
Manufacturers Part NumberGT0012A
DutyContinuous
Service Factor1.15
BrandMarathon Motors
Ambient Temperature40 °C