Marathon General Purpose Three Phase TEFC Motor, 2 HP, 1760 RPM, 230/460V, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, General Purpose Three Phase TEFC Motor, Squirrel Cage Induction Run, 2 hp, 1760 rpm, 1 speed, 230/460v, TEFC, 6.0/3.0 amp, Reversible, Ball/Ball bearings
PRICE
$505.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 49 |
| Shaft Diameter | 0.875 |
Product Details
| Efficiency | 86.5 |
| Horsepower | 2 HP |
| Efficiency Type | Premium Efficiency |
| Frame | 145TC |
| Hertz | 60/50 Hz |
| Rotation | Reversible ° |
| Motor RPM 60 Hertz | 1760 rpm |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid Base |
| Voltage | 230/460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | 6.0/3.0 A |
| Manufacturers Part Number | GT1207 |
| Duty | Continous |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | Ball/Ball |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |