Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2291767

MPN #: 3MKLF

Master Lock® No. 3MKLF General Security Laminated Padlocks with Master Keyed System - Pkg Qty 24

Product Description
Customize your padlocks to meet your specific needs with the Master Keyed System. A Master Key opens all the locks in the system although each lock has its own unique key, allowing tailored security solutions for your applications.

Notes:
  • All Padlocks with a Master Keyed System are NOT returnable
  • Master Keyed Locks may only be purchased through an official business or organization account
  • Please indicate if the lock is a New or an Existing key system by selecting "Locker Lock" in the drop-down field.
  • If you have an Existing key system, the Master Key number must be specified in Key Number field.
Master Key sold separately. Order the Master Key here.

PRICE
$595.68  Sold in packages of 24 / $24.82 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-9/16 in
Shackle Diameter9/32 in
Shackle Inside Height1-1/2 in
Shackle Inside Width5/8 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Different w/ Master Key Access
ColorGray
Series3
Accessory TypeLock
Shackle MaterialSteel
Style4-Pin Cylinder Padlock
MaterialSteel
DescriptionMaster Keyed Access Padlock
Package Quantity24
Manufacturers Part Number3MKLF
BrandMaster Lock