Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Wire

Model # :WBB213932

MPN #: I-T6FL

General Wire 6' Teletube™ Flexicore Closet Auger

Product Description
The heavy-duty six foot Teletube™ closet auger lets you clear stoppages just beyond the bowl. No need to lift the bowl, because it has three extra feet of cable telescoped into a guide tube until you need it. After you've worked the first three feet into a bowl, you can go three feet farther simply by pressing a button and pulling out the crank handle. The outer brass finish steel tube is 1-1/8" in diameter, and the octagonal inner guide tube is even tougher than the steel rod we use in our three foot closet augers. Teletube weighs just a little more than other augers too.

The patented Flexicore® cable is made from two layers of tempered spring wire wrapped tightly around a 49-stand wire rope center. It resists kinking and breaking yet has the right flexibility to get through low flow toilets. It's so tough, it's guaranteed for a full year.

PRICE
$74.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width44-3/4 in
Depth4 in
Height1-1/2 in
Weight6 lbs
Cables Included6'

Product Details

TypeStandard Head
MaterialSteel / Wire
Package Quantity1
Description6' Teletube™ Flexicore Closet Auger
Manufacturers Part NumberI-T6FL
For Use WithToilet
BrandGeneral Wire