General Wire 3" Heavy Duty saw Blade with L-Connector
Write a Review
|
Questions & Answers (0)
Product Description
3" Heavy Duty Saw Blade with Electric Eel type connector for roots and other stoppages.
PRICE
$52.95
3
3
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 3 – 10 in |
| Diameter | 3 in |
Product Details
| Material | Steel |
| Description | Heavy Duty saw Blade W/ L-Connector |
| Connection Style | Electric Eel Sectional Type |
| Manufacturers Part Number | L-3HDB |
| Brand | General Wire |