Allegro 4500-Y Generic Yellow Wall Case w/ Label Kit & 1 Shelf, Medium
Write a Review
|
Questions & Answers (0)
Product Description
Made of corrosion resistant ABS with ultraviolet inhibitors. Customize these wall cases with the label kit. Kit contains 17 label titles.
PRICE
$319.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 21 in |
| Depth | 9-1/2 in |
| Weight | 5 lbs |
Product Details
| Type | Wall Case |
| Includes | Wall Case |
| Material | ABS Plastic |
| Package Quantity | 1 |
| Description | Medium Yellow Wall Case w/Label Kit |
| Color | Yellow |
| Manufacturers Part Number | 4500-Y |
| Brand | Allegro Industries |