Global™ Wood Desk with Double Pedestal - 72" - Quartered Mahogany - Genoa Series
Write a Review
|
Questions & Answers (0)
Product Description
Global™ Genoa Double Pedestal Desk, Quartered Mahogany Laminate
Standard with box/file pedestals on both sides. Pedestals lock. One pencil tray. 36 x 72 x 29
View the Genoa collection here.
Standard with box/file pedestals on both sides. Pedestals lock. One pencil tray. 36 x 72 x 29
View the Genoa collection here.
PRICE
$909.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 29 in |
Product Details
| Assembly Required | No |
| Type | Office Desk |
| Number of Pedestals | 2 |
| Number of File Drawers | 2 |
| Frame Color Family | Mahogany |
| Drawer Lock | Yes |
| Series | Genoa |
| Top Color Family | Mahogany |
| Pedestal Type | Box/File |
| Capacity | 1 Person |
| Description | Single Pedestal Desk |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | G3672DP-QTM |
| Collection | Genoa |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Global Furniture Group |
Warranty
| Warranty | Global Lifetime Warranty |
Compliance & Certifications
| Certifications | Greenguard Certified, Level 3, Meets or Exceeds ANSI/BIFMA Standards |