Hard-working, good-looking and built to survive a lifetime of overtime. Thermally-fused laminate top and end panels are abrasion- and stain-resistant. Drawers operate on ball bearing suspensions; file drawers extend fully and accommodate letter or legal size hanging files, box drawers extend three-quarters. HON® "One Key" core removable locks make re-keying quick and easy. Full-height modesty panel for privacy. Two cord management grommets.
HON® 10500 Series Double 3/4-Height Pedestal Desk, Box/File, 60"x30"x29.5", Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$989.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | No |
| Type | Office Desk |
| Number of Pedestals | 2 |
| Number of File Drawers | 2 |
| Frame Color Family | Mahogany |
| Top Color Family | Mahogany |
| Pedestal Type | Box/File |
| Capacity | 1 Person |
| Pedestal Orientation | Left |
| Description | Desk |
| Frame Material | Laminate |
| Manufacturers Part Number | HON10573NN |
| Collection | 10500 Series |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | HON |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Meets ANSI/BIFMA |