Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genplus

Model # :WBB2956075

MPN #: 201-68L RED

Versacart® Genplus 360° Red Plastic Rolling Basket 68 Liter

Product Description
Easy to control 360° movement. Smooth and comfortable to use with an attractive design and highly visible advertising areas. Made of high quality materials and designed for maximum stability. Large shopping capacity allows shoppers to stow larger items. Stacks easily away when not in use.

Features:

  • 4 multi-directional wheels allow for 360° movement
  • long lasting fade-resistant colors
  • superior stability and smoothness in use
  • 3 high visibility advertising/branding areas
  • dense plastic construction resists dirt
  • 88 lb weight capacity
  • convenient purse hook and shopping list holder
  • stacks economically and easily when not in use
  • 100% recyclable


PRICE
$75.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/9 in
Width25-1/5 in
Height23-1/3 in
Weight Capacity88 lbs
Weight6 lbs
Wheel Size2.165"

Product Details

Assembly RequiredNo
ColorRed
Capacity68 Liter
MaterialPolypropylene
Package Quantity1
Manufacturers Part Number201-68L RED
Stack and/or NestNest
BrandGenplus

Warranty

Warranty1 yr