Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Annin

Model # :WBB482154

MPN #: 141163

4X6 Ft. 100% Nylon Georgia State Flag

Product Description
Ideal for outdoor or indoor display, Annin State & Territoral Flags are Made To Official State Design Specifications, using 100% Heavyweight SolarMax® Nylon; with a Strong Duck Heading and Large Brass Grommets. This nylon flag material out performs other nylons, specially treated to minimize deterioration due to sun, wind and rain and provides the brightest colors for a great appearance. America's first choice for flags, they are extremely durable, fast drying, and boast brilliant, fast colors. These flags are finished with strong canvas headings, reinforced stitching and heavy duty brass grommets.

PRICE
$75.95

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Flag Height4'
Flag Length6'

Product Details

StyleState Flag
MaterialNylon
Package Quantity1
DescriptionGeorgia State Flag
Manufacturers Part Number141163
BrandAnnin