- Nylon fabric offers great durability
- Designed to show our American patriotism
- Flag size allows it to be seen from a great distance
- Bright colors provide a lasting impression
Vestil Nylon United States Flag, 72"W x 48"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$83.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flag Height | 48 |
| Flag Length | 0.03125 |
Product Details
| Style | American Flag |
| Material | Nylon |
| Package Quantity | 1 |
| Description | United States Flag |
| Color | Red/White/Blue |
| Manufacturers Part Number | AFL-25 |
| Brand | Vestil |