- Dimensions: 0.75" x 1.25" x 0.562" x 0.656" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 012ES 2RS Spherical Plain Bearing, Inch, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.38 in |
| Width | 1.38 in |
| Depth | 1.38 in |
| Height | 0.562 in |
| Weight | 0.1 lbs |
| Outside Dimension (D) | 1.25" |
| Ball Diameter (dk) | 1.081" |
| Bore (D) | 0.75 in |
| Static Load | 95 N |
| Width (C) | 0.562" |
| Width (B) | 0.656" |
Product Details
| Dynamic Load (kN) | 31 |
| Series | GEZ Series |
| Common Interchanges | B12LSS, 7SF12TT, GE19ZO-2RS, SBB12 2RS, SA2-12BSS |
| Manufacturers Part Number | GEZ 012ES 2RS |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |