- Dimensions: 3" x 4.75" x 2.25" x 4.50" (Wi)
- Extended Inner Ring eliminating need for locational spacers
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEWZ 76ES 2RS Spherical Plain Bearing, Inch, Extended Inner Ring, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$779.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.23 in |
| Width | 5.23 in |
| Depth | 5.23 in |
| Height | 4.5 in |
| Weight | 9 lbs |
| Outside Dimension (D) | 4.75" |
| Ball Diameter (dk) | 4.311" |
| Bore (D) | 3 in |
| Static Load | 1500 N |
| Width (C) | 2.25" |
| Width (B) | 4.5" |
Product Details
| Dynamic Load (kN) | 500 |
| Series | GEZ Series |
| Common Interchanges | B48ELSS |
| Manufacturers Part Number | GEWZ 76ES 2RS |
| Max Angle of Misalignment | 5 |
| Brand | Bearings Limited |