- Dimensions: 1.375" x 2.1875" x 1.031" x 2.062" (Wi)
- Extended Inner Ring eliminating need for locational spacers
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEWZ 34ES 2RS Spherical Plain Bearing, Inch, Extended Inner Ring, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.41 in |
| Width | 2.41 in |
| Depth | 2.41 in |
| Height | 2.062 in |
| Weight | 0.8 lbs |
| Outside Dimension (D) | 2.1875" |
| Ball Diameter (dk) | 1.929" |
| Bore (D) | 1.375 in |
| Static Load | 310 N |
| Width (C) | 1.031" |
| Width (B) | 2.062" |
Product Details
| Dynamic Load (kN) | 102 |
| Series | GEZ Series |
| Common Interchanges | B22ELSS |
| Manufacturers Part Number | GEWZ 34ES 2RS |
| Max Angle of Misalignment | 5 |
| Brand | Bearings Limited |