- Dimensions: 2.75" x 4.375" x 2.062" x 2.406" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 212ES 2RS Spherical Plain Bearing, Inch, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.81 in |
| Width | 4.81 in |
| Depth | 4.81 in |
| Height | 2.062 in |
| Weight | 5 lbs |
| Outside Dimension (D) | 4.375" |
| Ball Diameter (dk) | 3.937" |
| Bore (D) | 2.75 in |
| Static Load | 1250 N |
| Width (C) | 2.062" |
| Width (B) | 2.406" |
Product Details
| Dynamic Load (kN) | 415 |
| Series | GEZ Series |
| Common Interchanges | B44LSS, 27SF44TT, GE69ZO-2RS, SBB44 2RS, SA2-44BSS |
| Manufacturers Part Number | GEZ 212ES 2RS |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |