Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elvex

Model # :WBB2019128

MPN #: WELGG50

Elvex® AirSpecs™ Safety Goggles with Elastic Strap, Black Lens/Frame - Pkg Qty 12

Product Description
Elvex® AirSpecs™ WELGG50 Black Stainless Steel Mesh Goggles, 12 Pairs

The Elvex® AirSpecs™ with stainless steel mesh lens are designed to protect the eye socket from pokes and prods of stationary or very low energy, non-fragmenting objects over 1 mm in diameter. Great for humid environments.

Features:
  • Stainless steel mesh lens provides limited hazard protection and allows air to freely pass thru for non-fogging protection
  • 0.45 mm stainless steel wire lens of 0.8 mm mesh openings is non-rusting and durable
  • Steel mesh lens reduces visible light by 60%, so it acts like a sunglasses to reduce glare
  • Black anodized coating on steel mesh reduces reflections and glare
  • Wrap around frame design with EVA foam provides a great face seal and eye socket protection
  • Pantoscopic angle adjustment temple allows a better fit on more faces
  • Elastic fabric headband is adjustable for a comfortable, secure fit
  • Meets ANSI Z87.1 for basic impact (1" ball-drop) protection
  • Guaranteed Not To FOG


PRICE
$118.80  Sold in packages of 12 / $9.90 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilyBlack
Strap IncludedYes
Hard CoatNo
Lens MaterialStainless Steel
Anti ScratchNo
Temple Color FamilyBlack
UV ProtectionNo
Manufacturers Part NumberWELGG50
Indoor/OutdoorIndoor/Outdoor
Side ShieldsNo
BrandElvex
TypeImpact
PolarizedNo
Frame StyleSafety Goggles
VentilationMesh
Adjustable TempleNo
SeriesAirSpecs™
Metal DetectableNo
Strap MaterialElastic
DiopterNo
Anti FogYes
Package Quantity12
Frame MaterialPolycarbonate
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1