JET® GH-1860ZX Large Spindle Bore Gear Head Lathe, 230V
Write a Review
|
Questions & Answers (0)
Product Description
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency, and reliability to your metal shop. A one-piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy. This lathe also features a 9" three jaw scroll chuck with top reversing jaws, and an e-stop on the carriage for increased operator safety. Features you've come to expect in a JET® Lathe that is backed by the industry-leading JET® Two Year Warranty.
PRICE
$41,719.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 114-3/16 |
| Width | 45-1/2 in |
| Height | 74-13/16 in |
| Weight | 4850 lbs |
| Distance Between Centers | 60 in |
| Spindle Bore | 3-1/8 in |
| Swing Over Bed | 18 in |
| Swing Through Gap | 25-5/8 in |
| Swing Over Cross Slide | 12 in |
| Cross Slide Travel | 11-13/16 in |
Product Details
| Spindle Mount | D1-8 |
| Style Type | Engine Lathe |
| Style | Large Spindle Bore |
| Motor Voltage | 230 V |
| Phase | 3 |
| Manufacturers Part Number | JT1-2714 |
| Prewired | Yes |
| Motor Horsepower | 10 HP |
| Collet Closer | No |
| Taper Attachment | No |
| Brand | JET |
Warranty
| Warranty | 2 yr |