For Use With: Jet 8201 (9078171) 14-Inch Vertical Bandsaw 8201 (9078171) 14-Inch Vertical Bandsaw 8203 (9078171) 14-Inch Vertical Bandsaw 8203 (9078171) 14-Inch Vertical Bandsaw 8201VS (9078171) 14-Inch Vertical Bandsaw 8201VS (9078171) 14-Inch Vertical Bandsaw J-8201K (414500K) 14 Inch Vertical Band Saw J-8201K (414500K) 14 Inch Vertical Band Saw J-8203 (414504) 14 Inch Vertical Band Saw J-8203 (414504) 14 Inch Vertical Band Saw J-8201VS (414502) 14 Inch Vertical Band Saw J-8201VS (414502) 14 Inch Vertical Band Saw J-8203VS 14 Inch Vertical Band Saw J-8203VS 14 Inch Vertical Band Saw
Extend the turning capacity of the JET JWL-1440, JWL-1640, & JWL-1840 lathes to 60". Includes tool rest post extension for when the extension is mounted in the lower position. Mounts on the end of the bed to allow 60" between centers or down on the leg to add 18" to the diameter of the workpiece. Fits JET JWL-1440VS, JWL-1640EVS, JWL-1840EVS and JWL-1840DVR lathes. Includes tool rest riser. Will not work on the JWL-1442VS or JWL-1642EVS.
Enhance shop versatility with a wide range of quality accessories from JET®. Elite Machinery comes standard with increased precision needed to hit stricter tolerance guidelines demanded in today's custom manufacturing settings; durability built into every work surface to do demanding jobs time and time again, and a robust commitment to safety that starts with CSA / CUS Certification. These defining factors continue throughout Elite machinery accessories to expand your machines capabilities. Features: #1 Turning and facing holder Specifically designed for Elite EGH-1740 and EGH-1760 lathes ...
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency and reliability to your metal shop. A one piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy, while the Universal Gearbox eliminates the need to change gears. Features you've come to expect in a JET Lathe that is backed by the industry-leading JET Two Year Warranty. Features: 16, 18 and 22 ZX Series Large Bore Spindle Lathes Uniquely designed exclusively by JET ISO 9001 certified manufacturer 3-1/8 bore spindle is supported by two tapered and one ball bearing Chrome ...