JET® GH-2680ZH Large Spindle Bore Gear Head Lathe, 230V
Write a Review
|
Questions & Answers (0)
Product Description
Constructed using the Certified Meehanite casting process for added durability, the JET® ZH-Series 4-1/2" Large Spindle Bore Lathes provide consistent, reliable, and precise operation. Features include a clutch operated headstock with all headstock gears hardened and ground, fully integrated coolant system, and a rapid traverse on the apron that makes the ZH-Series perfect for high-output production applications. These are the features you've come to expect in a JET® Lathe that is backed by the industry-leading JET® Two Year Warranty.
PRICE
$68,779.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 142-1/8 |
| Width | 45-5/16 in |
| Height | 77-3/16 in |
| Weight | 6724 lbs |
| Distance Between Centers | 80 in |
| Spindle Bore | 4-1/2 in |
| Swing Over Bed | 26 in |
| Swing Through Gap | 35 in |
| Swing Over Cross Slide | 17-1/3 in |
| Cross Slide Travel | 14-3/4 in |
Product Details
| Spindle Mount | D1-11 |
| Style Type | Engine Lathe |
| Style | Large Spindle Bore |
| Motor Voltage | 230 V |
| Phase | 3 |
| Manufacturers Part Number | JT1-2717 |
| Prewired | Yes |
| Motor Horsepower | 15 HP |
| Collet Closer | No |
| Taper Attachment | No |
| Brand | JET |
Warranty
| Warranty | 2 yr |