Ghirardelli Premium Assortment Chocolate Squares, 15.77 oz
Write a Review
|
Questions & Answers (0)
Product Description
Ready to please the entire office? Fill the work candy jar with Ghirardelli Premium Assortment Chocolate Squares and each of your chocolate loving coworkers will thank you. The four different varieties include Dark & Raspberry, Dark & Mint, Milk & Caramel, and 60% Cacao. With a flavor to please everyone, and individually wrapped squares, this is a must have.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Expected on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15.77 oz |
Product Details
| Type | Candy |
| Kosher | No |
| Includes | 60% Cacao; Dark & Mint; Dark & Raspberry; Milk & Caramel |
| Flavor | Chocolate |
| Package Type | Bag |
| Description | Ghirardelli Premium Assortment Chocolate Squares |
| Manufacturers Part Number | 300-01036 |
| Gluten Free | No |
| Brand | Ghirardelli |
Compliance & Certifications
| Certifications | Contains Nuts |