Jelly Belly Trial Size Gourmet Jelly Bean, Assorted Flavors, .35 oz., 80/Box
Write a Review
|
Questions & Answers (0)
Product Description
Jelly Belly#174; Trial Size Gourmet Jelly Bean, Assorted Flavors
Original Gourmet Jelly Beans come in single-serve packets, each with assorted flavors. Jelly Beans are a great low-fat snack.
Original Gourmet Jelly Beans come in single-serve packets, each with assorted flavors. Jelly Beans are a great low-fat snack.
PRICE
$49.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.35 oz. |
Product Details
| Type | Jelly Beans |
| Flavor | Assorted |
| Package Quantity | 80 |
| Description | Trial Size Gourmet Jelly Bean |
| Manufacturers Part Number | MJK72512 |
| Gluten Free | Yes |
| Brand | Jelly Belly |