TWIX Chocolate Cookie Bar, 1.79 oz, 36 Count
Write a Review
|
Questions & Answers (0)
Product Description
Chewy, crunchy, and creamy is why we love these Twix bars. And now that they come in a pack of 36, the fun doesn't have to end. Twix prides itself on building a truly one of a kind chocolate bar experience. They bring cookie, caramel and chocolate together in a complex fusion of time-tested methodologies. Open up a pack today to share with a friend or keep both for yourself. No one will ever know.
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 36 Count |
Product Details
| Type | Candy |
| Flavor | Caramel |
| Package Type | Bag |
| Description | Twix Chocolate Cookie Bar, 1.79 Oz, 36 Count |
| Manufacturers Part Number | 30-50336 |
| Gluten Free | No |
| Brand | Twix |