INCOM® GHS1260 GHS "Corrosive" Pictogram Label, 4" x 4", 500/Roll
Write a Review
|
Questions & Answers (0)
Product Description
These 4" GHS hazard class permanent adhesive labels provide a quick and easy way to identify hazard class labeling requirements.
PRICE
$63.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/8 in |
| Height | 4 in |
| Size | 4" X 4" |
Product Details
| Type | GHS Labels |
| Material | Gloss Paper |
| Package Quantity | 1 |
| Description | Corrosive |
| Color | Multi-colored |
| Manufacturers Part Number | GHS1260 |
| Brand | Incom Manufacturing |