LabelMaster® GHS Label, Exclamation Mark, 4"W x 4"L, Paper, Roll of 100
Write a Review
|
Questions & Answers (0)
Product Description
Properly label your hazardous chemicals with LabelMaster's® GHS Exclamation Mark Pictogram Labels. The UN Globally Harmonized System (GHS) of classification and labeling of chemicals is used to: enhance the protection of human health and the environment by providing an international system for hazard communication; provide a recognized framework for countries without a system; reduce the need for testing and evaluation of chemicals; and facilitate international trade in chemicals whose hazards have been properly assessed and identified on an international basis. These labels use the standard GHS pictograms to depict the recommended measures that should be taken to minimize or prevent adverse effects resulting from exposure to a hazardous product. They also instruct users how to minimize improper storage or handling of a hazardous product. The pictogram symbol is printed on red framed, 101 x 101mm, paper labels. These labels are sold in rolls of 100.
PRICE
$17.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 4 in |
| Size | 4" x 4" |
Product Details
| Type | GHS Label |
| Material | Paper |
| Package Quantity | 30 |
| Description | GHS Label |
| Color | Red/White |
| Manufacturers Part Number | GHIS0066 |
| Brand | LabelMaster |