INCOM® GHS1010 GHS Information Pictogram Wall Chart, 24" x 36"
Write a Review
|
Questions & Answers (0)
Product Description
This wall chart is a quick reference to all of the GHS pictograms. Full color and easy to read.
PRICE
$39.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 24 in |
Product Details
| Type | GHS Posters |
| Sign Legend | GHS Pictograms |
| Material | Plastic |
| Language(s) | English |
| Package Quantity | 1 |
| Description | GHS Information Pictogram Wall Chart |
| Color | Multi-colored |
| Manufacturers Part Number | GHS1010 |
| Brand | Incom Manufacturing |