LabelMaster®HMSL270 Toxic Label, Worded, PVC-Free Film, 500/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Help equip your business with a fool-proof shipping label solution with Labelmaster's Worded Toxic Labels, revised to meet the design requirements of 49 CFR 172.407. In addition to complying with directives set by the DOT, these also meet the design and durability standards of 49 CFR, ICAO and other international air regulations. You'll be worry-free as these Hazard Class 6 labels are printed with light-fast inks for fade resistance, and adhesives are formulated for use in various climates and environments as well as strong holds on corrugated boxes. Once affixed, they won't fade or fall off. They also feature outstanding chemical and abrasion resistance. White and black, these PVC-free vinyl labels are sized at 100 x 100mm (4 x 4 in.) and sold in rolls of 500.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 4 in |
Product Details
| Type | Worded Toxic Labels |
| Material | Vinyl |
| Package Quantity | 500 |
| Description | Toxic Label - Worded |
| Color | White |
| Manufacturers Part Number | HMSL270 |
| Brand | LabelMaster |