- Pre-printed with the chemical name and formula, GHS pictogram and signal word, National Fire Protection Association (NFPA) Section 704 Four-color Diamond, health hazards, Chemical Abstract System (CAS) number, and suggested protective clothing and equipment
- Unique valve prevents pressure build-up eliminating potentially dangerous chemical drips; allows dispensing of wash bottle in an upright or inverted position
- Wide mouth 53mm (2") bottle for easy refilling
- Translucent LDPE bottles; Sodium Hypochlorite is white LDPE for light-protection between 230 and 450nm; Toluene is red LDPE bottle
- Color-coded polypropylene closures aid in quick and easy identification
- 500ml - 4/bag, 1000ml - 2/bag; assortment is 4 per bag, includes one each: Acetone, Isopropanol, Bleach, and Ethanol
Bel-Art GHS Labeled Safety-Vented Dichloromethane Wash Bottles, 500ml (16oz), PE w/YLW PP Cap, 4Pk
Write a Review
|
Questions & Answers (0)
Product Description
Safety-vented wash bottles provide compliance with the Globally Harmonized System of Classification and Labeling of Chemicals (GHS) and OSHA's HazCom 2012 requirements – as pertains to "Workplace Labels".
PRICE
$61.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F12416-0002 |
| Capacity | 500 |
| Material | Polypropylene/Polyethylene |
| Package Quantity | 4 |
| Color | Multi-colored |
| Brand | Bel-Art |