Features:
- Low density polyethylene
- Can be labeled using Tech Pens, catalog numbers F13384
Product Details
| Label Material | None |
| Capacity | 500 |
| Material | LDPE |
| Package Quantity | 12 |
| Description | Needle Spray Narrow Mouth Wash Bottle |
| Color | White |
| Manufacturers Part Number | F11621-0016 |
| Closure | 28mm |
| Cap Material | PP |
| Cap Color Family | Natural |
| Brand | Bel-Art |