Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB708937BK

36" Mobile Tray for Global Industrial™ Black Configurable Cabinets

Product Description
The Mobile Tray provides enhanced movement and stability for 36" Global Industrial™ Configurable Cabinets. A secure four-bolt connection converts a stationary cabinet into mobile unit equipped with four premium 5" casters. Constructed from heavy-duty 16 gauge steel with premium welds and a durable Black powder-coat finish, each tray is proudly made in the U.S.A.

PRICE
$199.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height8 in
Weight51 lbs

Product Details

MaterialSteel
Package Quantity1
Description36" Mobile Tray for Configurable Cabinets
ColorBlack
BrandGlobal Industrial