Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB288177

Global Industrial™ Telescoping Mobile Dolly for Standard Height Cabinets

Product Description
✓ Adjustable base for various cabinet sizes
✓ 350 lb. weight capacity
✓ Durable steel construction

Move cabinets with ease using this Global Industrial™ Telescoping Mobile Dolly. Featuring sturdy steel construction for durability, this dolly has an adjustable base and can accommodate standard-duty cabinets of various widths & depths with upright corner braces that stabilize the cabinet when in motion for safety but won't interfere with the use of drawers or doors. It comes with four solid casters: two fixed and two lockable swivel-type. This dolly is designed for temporary, permanent, or semi-permanent installation, depending on how often the cabinet needs to be moved. Limited 1-year warranty.

  • Compatible with Global Industrial™ models: 237635GY, 237635BK, 237635TN, 361872GY, 361872BK
  • Dimensions: 36-60"L x 18-24"W x 22"H
  • Two-person lift required to load cabinet onto dolly
  • Assembly required

  • Note: To avoid tipping, do not overload weight capacity
    PRICE
    $199.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width18 to 24 in
    Depth36 to 60 in
    Height22 in
    Weight40 lbs

    Product Details

    Assembly RequiredYes
    TypeBase
    MaterialSteel
    Package Quantity1
    ColorBlack
    Manufacturers Part Number288177
    BrandGlobal Industrial

    Warranty

    Warranty1 yr