Global Industrial
Model # :WB709015BK
Global Industrial™ 48" Wardrobe Bar w/ Shelf, Black
Write a Review
|
Questions & Answers (0)
Product Description
This 48" Wardrobe Bar w/ Shelf provides a full-length wardrobe bar for hanging uniforms or equipment within your 48" Global Industrial Configurable Cabinet. The integrated shelf adds extra space for storage. It features a premium Black powder-coat finish and is proudly made in the U.S.A.
PRICE
$99.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 20 in |
| Height | 5 in |
| Weight | 26.2 lbs |
| Gauge | 16 ga |
Product Details
| Shelf Capacity | 1100 lbs |
| Material | Steel |
| Package Quantity | 1 |
| Description | 48" Wardrobe Bar for Configurable Cabinets |
| Color | Black |
| Brand | Global Industrial |