Features:
- Giant size has the versatility to be used with any cold beverage, from sodas to milkshakes
- Complimentary color options allow for use in a variety of settings, from office parties to event catering
Weights & Dimensions
| Length | 7-3/4 in |
| Size | 7-3/4 |
Product Details
| Type | Unwrapped Straw |
| Made in the USA | No |
| Material | Polypropylene |
| Package Quantity | 1500 |
| Description | Giant Straws |
| Color | Black |
| Manufacturers Part Number | BWKGSTUW775BK |
| For Use With | Cold Beverages |
| Brand | Boardwalk |