Individually wrapped, plastic straws offer function and convenience for on the go drinks. High-quality material provides strength while also maintaining flexibility. Ideal for sipping cold liquids like soda, juice, milk, iced coffee and more. The jumbo straws are perfect for offices, schools, restaurants and events. Each straw is wrapped in paper to ensure the straw remains sanitary, even after handling, allowing for long term storage of product.
Boardwalk® Wrapped Jumbo Straws, 10-1/4"L, Red, 2000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Size | 10-1/4 |
Product Details
| Type | Wrapped Straw |
| Made in the USA | No |
| Material | Polypropylene |
| Package Quantity | 2000 |
| Description | Wrapped Jumbo Straws |
| Color | Red |
| Manufacturers Part Number | BWKJSTW1025RED |
| For Use With | Cold Beverages |
| Brand | Boardwalk |