Features:
- Gift Boxes, 12" x 6" x 6", White, 50/Case
- Convenient one-piece construction
- Sets up fast
- White exterior with gray interior
- Ships and stores flat
Model # :T9FB3172537
Weights & Dimensions
| Inside Length | 12 in |
| Inside Width | 6 in |
| Inside Height | 6 in |
Product Details
| Package Quantity | 50 |
| Color | White |
| Brand | Global Industrial |