Features:
- Gift Boxes, 2" x 2" x 2", White, 200/Case
- Convenient one-piece construction
- Sets up fast
- White exterior with gray interior
- Ships and stores flat
Model # :WBB3172541
Weights & Dimensions
| Inside Length | 2 in |
| Inside Width | 2 in |
| Inside Height | 2 in |
Product Details
| Package Quantity | 200 |
| Color | White |
| Brand | Global Industrial |